UNY6-EX

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY6-EX

Killark Fittings, UN Series

UNY6-EX

Killark Fittings, UN Series
FE UNION, 2in. MALE, QUAD LISTED
MFG Item Number
UNY6-EX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UN Series
Item #
UNY6-EX
FE UNION, 2in. MALE, QUAD LISTED

UN Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Manufacturer Part Number UNY6-EX
Manufacturer Killark
Product Series UN
Family Series Killark Fittings, UN Series
Description FE UNION, 2in. MALE, QUAD LISTED
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 2 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Iron
Composition Metallic
Protection Rating Explosion Proof
Hazardous Location Yes
Approvals ATEX, CSA, UL
Net Weight 3.36 lbs
Gross Weight 3.36 lbs