Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Fittings, UNY Series
UNY705-B
Ocal, a T & B Brand Fittings, UNY Series
OC UNY705B 2 1/2 OCAL UNY705 BLUE
This item cannot be canceled or returned
Description
OC UNY705B 2 1/2 OCAL UNY705 BLUE
- Coated with a Nominal .002 In. (2 Mil) Blue Urethane on the Interior, Before PVC Coating is Applied
- A Minimum .040 In. (40 Mil) PVC Coating is Bonded to the Exterior
- Install in Threaded Thick‑Wall Conduit Systems in Hazardous Areas
- Pressure Sealing Sleeves to Protect the Connection
- Explosion‑Proof and Dust‑Ignition‑Proof
UNY male unions are used to connect conduit to a conduit fitting, junction box or device enclosure.
Specifications
Specifications
| Manufacturer Part Number |
UNY705-B |
| Manufacturer |
Ocal, a T & B Brand |
| Product Series |
UNY |
| Family Series |
Ocal, a T & B Brand Fittings, UNY Series |
| Description |
OC UNY705B 2 1/2 OCAL UNY705 BLUE |
| Conduit/Cable Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Connection Type |
Male to Female |
| Angle |
Straight |
| Trade Size |
2-1/2 " |
| Type |
IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit) |
| Material |
Steel |
| Composition |
Metallic |
| Protection Rating |
Dust-Ignition Proof, Explosion Proof |
| Approvals |
UL |
| Net Weight |
5.59 lbs |
| Gross Weight |
5.59 lbs |
UNY705-B
Ocal, a T & B Brand Fittings, UNY Series