UNY75NRSS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY75NRSS

Appleton Fittings, UNY Series

UNY75NRSS

Appleton Fittings, UNY Series
3/4 UNION CONNECTOR TYPE UN
MFG Item Number
UNY75NRSS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, UNY Series
Item #
UNY75NRSS
3/4 UNION CONNECTOR TYPE UN

UNY Series Information

Appleton UNY explosionproof and dust‑ignitionproof unions are used for joining conduit and connecting conduit to enclosures. They facilitate modifications and permit the removal of enclosures without turning or removing conduit. They are also available as expansion unions, which compensate for the expansion and contraction of conduit.

Specifications

Specifications
Manufacturer Part Number UNY75NRSS
Manufacturer Appleton
Product Series UNY
Family Series Appleton Fittings, UNY Series
Description Explosionproof Conduit Union Type Male/Female Material Zinc Electroplated Chromate Epoxy Powder Coated Malleable Iron Trade Size 3/4 Inch Diameter 1.75 Inch Length 2.16 Inch Approval UL, CSA Application Joining Conduit and Connecting Conduit to
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 3/4 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Stainless Steel
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.48 lbs