UNY806
Eaton's Crouse-Hinds series Fittings, UNY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNY806

Eaton's Crouse-Hinds series Fittings, UNY Series

UNY806

Eaton's Crouse-Hinds series Fittings, UNY Series
3 NPT MALE UNY UNION
MFG Item Number
UNY806
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UNY Series
Item #
UNY806
3 NPT MALE UNY UNION

UNY Series Information

  • 1/2~6‑inch Size
  • Optional Copper‑Free Aluminum
UNY unions are installed in threaded thick wall conduit systems to connect conduit to a conduit fitting, junction box or device enclosure. The unions have a compact design which permits assembly with a minimum of clearance to other adjacent conduit and/or equipment. They are also made with a strong and durable construction.

Videos

Specifications

Specifications
Manufacturer Part Number UNY806
Manufacturer Eaton's Crouse-Hinds series
Product Series UNY
Family Series Eaton's Crouse-Hinds series Fittings, UNY Series
Description Eaton Crouse-Hinds series UNY union, Rigid/IMC, Male, Feraloy iron alloy, Group B rated, 3
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 3 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Malleable Iron
Composition Metallic
Protection Rating Dust-Ignition Proof, Explosion Proof
Hazardous Location Yes
Approvals CSA, NEC/CEC, UL
Net Weight 8.36 lbs
Gross Weight 8.36 lbs
Alternatives
UNY805
UNY805
Eaton's Crouse-Hinds series Fittings, UNY Series