UNYL3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UNYL3

Killark Fittings, UN Series

UNYL3

Killark Fittings, UN Series
1in. ST EXPAN LONG UNION MALE
MFG Item Number
UNYL3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, UN Series
Item #
UNYL3
1in. ST EXPAN LONG UNION MALE

UN Series Information

  • Threaded for Rigid Conduit or IMC
  • Tapered Threads
  • Strong and Durable Construction

Specifications

Specifications
Manufacturer Part Number UNYL3
Manufacturer Killark
Product Series UN
Family Series Killark Fittings, UN Series
Description 1in. ST EXPAN LONG UNION MALE
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Male to Female
Angle Straight
Trade Size 1 "
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Material Aluminum
Composition Metallic
Hazardous Location Yes
Approvals CSA, UL
Net Weight 1.09 lbs
Gross Weight 1.09 lbs