Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UOA110DKA Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 92-125VDC Drop-
MFG Item Number
UOA110DKA
UOA110DKA Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 92-125VDC Drop-
MFG Item Number
UOA110DKA
This item cannot be canceled or returned
Description
Protection Relays, UOA Series
Under Voltage Relay, 92-125VDC Drop-
Specifications
Specifications
| Manufacturer Part Number |
UOA110DKA |
| Manufacturer |
Diversified Electronics |
| Product Series |
UOA |
| Family Series |
Diversified Electronics Protection Relays, UOA Series |
| Description |
Under Voltage Relay, 92-125VDC Drop- Out, 97-130VDC Pick-Up, DPDT 5A Out, Plug-In, Knob Adjustable |
| Phase |
1 |
| Voltage |
110 V |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.33 lbs |
UOA110DKA
Diversified Electronics Protection Relays, UOA Series