Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UOA208ALA Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 177-222VAC Drop
MFG Item Number
UOA208ALA
UOA208ALA Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 177-222VAC Drop
MFG Item Number
UOA208ALA
This item cannot be canceled or returned
Description
Protection Relays, UOA Series
Under Voltage Relay, 177-222VAC Drop
Specifications
Specifications
| Manufacturer Part Number |
UOA208ALA |
| Manufacturer |
Diversified Electronics |
| Product Series |
UOA |
| Family Series |
Diversified Electronics Protection Relays, UOA Series |
| Description |
Under Voltage Relay, 177-222VAC Drop Out, 185-230VAC Pick-Up, DPDT 5A Out Plug-In, Lock Nut Adjust |
| Phase |
1 |
| Voltage |
208 V |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.335 lbs |
UOA208ALA
Diversified Electronics Protection Relays, UOA Series