Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UOA220AFN Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 180VAC Drop-
MFG Item Number
UOA220AFN
UOA220AFN Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 180VAC Drop-
MFG Item Number
UOA220AFN
This item cannot be canceled or returned
Description
Protection Relays, UOA Series
Under Voltage Relay, 180VAC Drop-
Specifications
Specifications
| Manufacturer Part Number |
UOA220AFN |
| Manufacturer |
Diversified Electronics |
| Product Series |
UOA |
| Family Series |
Diversified Electronics Protection Relays, UOA Series |
| Description |
Under Voltage Relay, 180VAC Drop- Out, 187VAC Pick-Up, SPDT 10A Out, Surface Mount, Fixed Point |
| Phase |
1 |
| Voltage |
220 V |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
0.406 lbs |
| Gross Weight |
0.406 lbs |
UOA220AFN
Diversified Electronics Protection Relays, UOA Series