Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UOA220DKA Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 185-230VDC Drop
MFG Item Number
UOA220DKA
UOA220DKA Diversified Electronics Protection Relays, UOA Series, Under Voltage Relay, 185-230VDC Drop
MFG Item Number
UOA220DKA
This item cannot be canceled or returned
Description
Protection Relays, UOA Series
Under Voltage Relay, 185-230VDC Drop
Specifications
Specifications
| Manufacturer Part Number |
UOA220DKA |
| Manufacturer |
Diversified Electronics |
| Product Series |
UOA |
| Family Series |
Diversified Electronics Protection Relays, UOA Series |
| Description |
Under Voltage Relay, 185-230VDC Drop Out, 194-239VDC Pick-Up, DPDT 5A Out Plug-In, Knob Adjust |
| Phase |
1 |
| Voltage |
220 V |
| Mounting |
Plug-In |
| Output Relay |
DPDT |
| Net Weight |
0.406 lbs |
| Gross Weight |
0.406 lbs |
UOA220DKA
Diversified Electronics Protection Relays, UOA Series