Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UOP000023
OPTION,KIT,LCD OP,RTC,JVOP-183R
MFG Item Number
UOP000023
This item cannot be canceled or returned
Description
OPTION,KIT,LCD OP,RTC,JVOP-183R
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
UOP000023 |
| Accessory Type |
Operator Kit |
| Protection Rating |
IP00, IP20 |
| Voltage |
240 V, 480 V |
| Approvals |
CE, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.425 lbs |