Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UP06-67-G IDEC Pilot Lights, PILOT LIGHT, 6MM, GREEN

MFG Item Number
UP06-67-G

UP06-67-G IDEC Pilot Lights, PILOT LIGHT, 6MM, GREEN

MFG Item Number
UP06-67-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
UP06-67-G
PILOT LIGHT, 6MM, GREEN

Series Information

Specifications

Specifications
Manufacturer Part Number UP06-67-G
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description PILOT LIGHT, 6MM, GREEN
Push-to-Test No
Mounting 6.1 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Chrome Metal
Protection Rating IP40
Terminal Type Wire Leads
Gross Weight 0 lbs
Net Weight 0 lbs