Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UP1P-2419-W IDEC Pilot Lights, Control Product

MFG Item Number
UP1P-2419-W

UP1P-2419-W IDEC Pilot Lights, Control Product

MFG Item Number
UP1P-2419-W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
UP1P-2419-W
Control Product

Series Information

Specifications

Specifications
Manufacturer Part Number UP1P-2419-W
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Control Product
Push-to-Test No
Mounting 10.1 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Chrome Metal
Nominal Lamp Voltage 24 VDC
Protection Rating IP65
Terminal Type Quick Connect
Gross Weight 0 lbs
Net Weight 0 lbs