UP56-212112

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UP56-212112

Sick Liquid Level Indicators

UP56-212112

Sick Liquid Level Indicators
Level sensors, UP56-212112
Item Number
UP56-212112
MFG Item Number
6041662
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Liquid Level Indicators, Series
Item #
UP56-212112
Level sensors, UP56-212112

Series Information

Specifications

Specifications
Manufacturer Part Number 6041662
Manufacturer Sick
Family Series Sick Liquid Level Indicators
Description Level sensors, UP56, UP56-212112, Process connection: G 1 A, Output signal: 2 x PNP, Housing material: Stainless steel 1.4571, PBT, TPU, FKM, Measuring range in tank: 85 mm ... 350 mm, Measuring range immersion tube: 85 mm ... 1,500 mm, Connection type:
System Pressure 6 bar
Connection G1
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs