UP7-2479-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UP7-2479-A IDEC Pilot Lights, UP7 Series, PILOT LIGHT, AMBER
MFG Item Number
UP7-2479-A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

UP7-2479-A IDEC Pilot Lights, UP7 Series, PILOT LIGHT, AMBER

MFG Item Number
UP7-2479-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, UP7 Series
Item #
UP7-2479-A
PILOT LIGHT, AMBER

UP7 Series Information

  • Five illumination colors: amber, green, red, white, yellow
  • Various sizes and design.
  • Available with a built‑in current limiting resistor.
  • Waterproof (IP65) types available for Ø9 and Ø10.
  • Panel thickness 0.6 to 4 mm


Specifications

Specifications
Manufacturer Part Number UP7-2479-A
Manufacturer IDEC
Product Series UP7
Family Series IDEC Pilot Lights, UP7 Series
Description PILOT LIGHT, AMBER
Mounting 7 mm
Lamp Type LED
Lens/Button Shape Deep Shroud
Lens Color Amber
Bezel Round
Nominal Lamp Voltage 24 VDC
Protection Rating IP40
Gross Weight 0 lbs
Net Weight 0 lbs