UP7-2479-Y

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UP7-2479-Y IDEC Pilot Lights, UP7 Series, PILOT LIGHT, YELLOW
MFG Item Number
UP7-2479-Y

UP7-2479-Y IDEC Pilot Lights, UP7 Series, PILOT LIGHT, YELLOW

MFG Item Number
UP7-2479-Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, UP7 Series
Item #
UP7-2479-Y
PILOT LIGHT, YELLOW

UP7 Series Information

  • Five illumination colors: amber, green, red, white, yellow
  • Various sizes and design.
  • Available with a built‑in current limiting resistor.
  • Waterproof (IP65) types available for Ø9 and Ø10.
  • Panel thickness 0.6 to 4 mm


Specifications

Specifications
Manufacturer Part Number UP7-2479-Y
Manufacturer IDEC
Product Series UP7
Family Series IDEC Pilot Lights, UP7 Series
Description PILOT LIGHT, YELLOW
Mounting 7 mm
Lamp Type LED
Lens/Button Shape Deep Shroud
Lens Color Yellow
Bezel Round
Nominal Lamp Voltage 24 VDC
Protection Rating IP40
Gross Weight 0 lbs
Net Weight 0 lbs