Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UP8-0689-Y IDEC Pilot Lights, UP8 Series, PILOT LIGHT, 8MM, 6VDC, YELLOW LED
MFG Item Number
UP8-0689-Y
UP8-0689-Y IDEC Pilot Lights, UP8 Series, PILOT LIGHT, 8MM, 6VDC, YELLOW LED
MFG Item Number
UP8-0689-Y
This item cannot be canceled or returned
Description
PILOT LIGHT, 8MM, 6VDC, YELLOW LED
- Various sizes and design.
- Panel thickness 0.6 to 4 mm
- Available with a built‑in current limiting resistor.
- Waterproof (IP65) types available for Ø9 and Ø10.
- Five illumination colors: amber, green, red, white, yellow
Specifications
Specifications
| Manufacturer Part Number |
UP8-0689-Y |
| Manufacturer |
IDEC |
| Product Series |
UP8 |
| Family Series |
IDEC Pilot Lights, UP8 Series |
| Description |
PILOT LIGHT, 8MM, 6VDC, YELLOW LED INCLUDES BUILT-IN RESISTOR |
| Mounting |
8 mm |
| Lamp Type |
LED |
| Lens Color |
Yellow |
| Nominal Lamp Voltage |
6 VDC |
| Gross Weight |
0 lbs |
| Net Weight |
0 lbs |
UP8-0689-Y
IDEC Pilot Lights, UP8 Series