Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | UP9-1299-R |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | Control Product |
| Push-to-Test | No |
| Mounting | 9.1 mm |
| Lamp Type | LED |
| Lens/Button Shape | Dome |
| Bezel | Chrome Metal |
| Nominal Lamp Voltage | 12 VDC |
| Protection Rating | IP40 |
| Terminal Type | Solder |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |