Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
UP9-98-Y IDEC Pilot Lights, Control Product
MFG Item Number
UP9-98-Y

UP9-98-Y IDEC Pilot Lights, Control Product

MFG Item Number
UP9-98-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
UP9-98-Y
Control Product

Series Information

Specifications

Specifications
Manufacturer Part Number UP9-98-Y
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Control Product
Push-to-Test No
Mounting 9.1 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Chrome Metal
Protection Rating IP40
Terminal Type Wire Leads
Gross Weight 0 lbs
Net Weight 0 lbs