UPA-130DIV2
Diversified Electronics Voltage Detection, UPA-130 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPA-130DIV2

Diversified Electronics Voltage Detection, UPA-130 Series

UPA-130DIV2

Diversified Electronics Voltage Detection, UPA-130 Series
Universal Power Alert- ClassI
MFG Item Number
UPA-130DIV2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Voltage Detection, UPA-130 Series
Item #
UPA-130DIV2
Universal Power Alert- ClassI

UPA-130 Series Information

• Verification of Stored Energy Inside A Panel
• Fits 30mm Knockout
• Redundant Circuitry
The UPA 130 Power Alert reduces the risk of electrical arc flash by pre‑verifying the electrical isolation from outside of a control panel. Hard wired to the circuit breaker or main disconnect, the UPA flashes whenever voltage is present. Engineered with redundant circuitry, the Power Alert is powered by the same voltage that it indicates.

Specifications

Specifications
Manufacturer Part Number UPA-130DIV2
Manufacturer Diversified Electronics
Product Series UPA-130
Family Series Diversified Electronics Voltage Detection, UPA-130 Series
Description Universal Power Alert- ClassI Division2, Cat III-Cat IV
Voltage 30-1,000 VDC, 40-60 VAC
Max Voltage 1,000 VDC, 750 VAC
Detection Thresholds 27 VDC, 29 VAC 3 ph, 40 VAC 1 ph
Operating Temperature -4-131 °F
Termination (4) 8 ft 18 AWG 1,000 V
Approvals UL
Net Weight 0.4375 lbs
Gross Weight 0.4375 lbs