UPA-20024
Diversified Electronics Voltage Detection, UPA-200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPA-20024

Diversified Electronics Voltage Detection, UPA-200 Series

UPA-20024

Diversified Electronics Voltage Detection, UPA-200 Series
Universal Power Alert 24in. fiber
MFG Item Number
UPA-20024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Voltage Detection, UPA-200 Series
Item #
UPA-20024
Universal Power Alert 24in. fiber

UPA-200 Series Information

  • Ideal for use in Lockout/Tagout Procedure
  • Enhances NFPA 70E & OSHA Compliance
  • Reduces Arc Flash & Electrocution Risk
  • Detects Stored Energy
  • Detects Ground Fault Problems
  • No Voltage Present on Enclosure Door Panels
  • DIN Rail or Surface Mounted Base

Specifications

Specifications
Manufacturer Part Number UPA-20024
Manufacturer Diversified Electronics
Product Series UPA-200
Family Series Diversified Electronics Voltage Detection, UPA-200 Series
Description Universal Power Alert 24in. fiber optic
Voltage 20-1,000 VDC, 20-600 VAC
Max Voltage 1,000 VDC, 750 VAC
Detection Thresholds 14 VAC 3 ph, 15 VDC, 18.5 VAC 1 ph
Operating Temperature -4-131 °F
Termination 24 in Fiber Optic
Approvals UL
Net Weight 0.695 lbs
Gross Weight 1.105 lbs