Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Connectors, UPC Series
UPC-2
Penn Union Connectors, UPC Series
This item cannot be canceled or returned
Description
- Manufactured from high strength copper alloy
- For copper conductors
- Designed for tap and parallel connections
- Connectors accommodate a large range of wires or cables in either groove
- Furnished with silicon bronze carriage bolts, nuts and lockwashers for single wrench installation
- Long contact surfaces and interlocking fingers provide excellent conductor contact and mechanical performance
- For use with aluminum conductors, add suffix "‑TN" to catalog number for tin plating
Specifications
Specifications
| Manufacturer Part Number |
UPC2 |
| Manufacturer |
Penn Union |
| Product Series |
UPC |
| Family Series |
Penn Union Connectors, UPC Series |
| Description |
Universal Parallel Clamp |
| Wire Size Range |
4/0 str. |
| Number of Contacts |
2 |
| Net Weight |
0.516 lbs |
| Gross Weight |
0.516 lbs |
UPC-2
Penn Union Connectors, UPC Series