Series Information
| Manufacturer Part Number | UPD2415 |
|---|---|
| Manufacturer | Crydom |
| Family Series | Crydom Relays |
| Description | SOLID STATE RELAY, 15A, 280VRMS, 3-15VDC CONTROL, 24-280VRMS LOAD, ZERO CROSS, SINGLE |
| Circuit | 1NO |
| Mounting | PCB |
| Status Indicator | No |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-280 VAC |
| Nominal Output Voltage | 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 15 A |
| Transient Overvoltage | 600 V |
| Termination | PCB Pin |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Comments | Heat Sinking Required |
| Net Weight | 0.09 lbs |
| Gross Weight | 0.09 lbs |