Panduit Panel & Computer Interface Cables, PanZone Series
Description
The PanZone Cat6 UTP Zone Cord is a 45-Foot, Blue cable assembly that is constructed of 23 AWG, unshielded, twisted pair, solid, CMP cable with high-performance TX6 PLUS modular plugs. Its solid conductor design ensures reliable permanent link
Cable Type
Cat 6
Connection Type
UTP
Connection Configuration
Male to Male
Length
45 '
Shielding
No
Plenum Rated
Yes
Strain Relief
Yes
Color
Blue
Approvals
IEC, UL
Net Weight
1.441 lbs
Gross Weight
1.441 lbs
Added to cart
UPPBU45
Panduit Panel & Computer Interface Cables, PanZone Series