Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPQN-3B46 IDEC Pilot Lights, Control Product

MFG Item Number
UPQN-3B46

UPQN-3B46 IDEC Pilot Lights, Control Product

MFG Item Number
UPQN-3B46
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
UPQN-3B46
Control Product

Series Information

Specifications

Specifications
Manufacturer Part Number UPQN-3B46
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Control Product
Push-to-Test No
Mounting 30.5 mm
Lamp Type Incandescent
Lens/Button Shape Flat Square
Bezel Chrome Metal
Nominal Lamp Voltage 415 VAC
Protection Rating IP40
Terminal Type Screw
Approvals CCC, CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs