Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPQN41280 IDEC Pilot Lights, Control Product

MFG Item Number
UPQN41280

UPQN41280 IDEC Pilot Lights, Control Product

MFG Item Number
UPQN41280
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
UPQN41280
Control Product

Series Information

Specifications

Specifications
Manufacturer Part Number UPQN41280
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Control Product
Push-to-Test No
Mounting 30.5 mm
Lamp Type Incandescent
Lens/Button Shape Flat Rectangle
Bezel Chrome Metal
Protection Rating IP65
Terminal Type Screw
Approvals CE, CSA, UL
Gross Weight 0 lbs
Net Weight 0 lbs