Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UPQS106L-G IDEC Switches, Control Product
MFG Item Number
UPQS106L-G
UPQS106L-G IDEC Switches, Control Product
MFG Item Number
UPQS106L-G
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UPQS106L-G |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Control Product |
| Type |
Lens |
| For Use With |
TWS Series |
| Shape |
Square |
| Color |
Green |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |