Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UPQW-006 IDEC LEDs, Pilot Light Operator, Square Bezel
UPQW-006 IDEC LEDs, Pilot Light Operator, Square Bezel
This item cannot be canceled or returned
Description
Pilot Light Operator, Square Bezel
Specifications
Specifications
| Manufacturer Part Number |
UPQW-006 |
| Manufacturer |
IDEC |
| Family Series |
IDEC LEDs |
| Description |
Pilot Light Operator, Square Bezel |
| Accessory Type |
Operator |
| For Use With |
TW Series |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.07 lbs |