Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, UPQW Series
UPQW-199
IDEC Switches, UPQW Series
PILOT LIGHT, SQUARE, AC ADAPTOR,
This item cannot be canceled or returned
Description
PILOT LIGHT, SQUARE, AC ADAPTOR,
Specifications
Specifications
| Manufacturer Part Number |
UPQW-199 |
| Manufacturer |
IDEC |
| Product Series |
UPQW |
| Family Series |
IDEC Switches, UPQW Series |
| Description |
PILOT LIGHT, SQUARE, AC ADAPTOR, LED |
| Type |
Operator |
| For Use With |
TW Series |
| Shape |
Round |
| Legend |
(Blank) |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.075 lbs |
UPQW-199
IDEC Switches, UPQW Series