UPR316RY4
Appleton Plugs & Receptacles, UPR 16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPR316RY4

Appleton Plugs & Receptacles, UPR 16 Series

UPR316RY4

Appleton Plugs & Receptacles, UPR 16 Series
Upr 16A 2P+E 100/130V Rcpt
MFG Item Number
UPR316RY4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UPR 16 Series
Item #
UPR316RY4
Upr 16A 2P+E 100/130V Rcpt

UPR 16 Series Information

UPR Series 16 Amp Plugs and Sockets are compact, lightweight, strong and corrosion resistant. They are used with portable or stationery electrical equipment in corrosive atmospheres and in Zone 1 and 2 and 21 and 22 installations. The UPR is designed with a mechanical interlock to insure disengagement cannot occur while energized. The same plug used in hazardous locations can also be safely used with interlocking non‑hazardous location receptacles.

Specifications

Specifications
Manufacturer Part Number UPR316RY4
Manufacturer Appleton
Product Series UPR 16
Family Series Appleton Plugs & Receptacles, UPR 16 Series
Description Upr 16A 2P+E 100/130V Rcpt
Connection Type Receptacle
Current Rating 16 A
Voltage 100 V, 130 V
Frequency 50 Hz, 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 14 AWG, 13 AWG, 12 AWG
Material Non-Metallic
Operating Temperature -4-131 °F
Protection Rating IP66
Color Code Yellow
Approvals ATEX
Comments With Mechanical Interlock, Explosionproof Switch, 1 pole and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs