UPR332RY4
Appleton Plugs & Receptacles, UPR 32 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPR332RY4 Appleton Plugs & Receptacles, UPR 32 Series, Upr 32A 2P+E 100/130V Rcpt

MFG Item Number
UPR332RY4

UPR332RY4 Appleton Plugs & Receptacles, UPR 32 Series, Upr 32A 2P+E 100/130V Rcpt

MFG Item Number
UPR332RY4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, UPR 32 Series
Item #
UPR332RY4
Upr 32A 2P+E 100/130V Rcpt

UPR 32 Series Information

UPR Series 32 Amp Plugs and Sockets are compact, lightweight, strong and corrosion resistant. They are used with portable or stationery electrical equipment in corrosive atmospheres and in Zone 1 and 2 and 21 and 22 installations. The UPR is designed with a mechanical interlock to insure disengagement cannot occur while energized. The same plug used in hazardous locations can also be safely used with interlocking non‑hazardous location receptacles.

Specifications

Specifications
Manufacturer Part Number UPR332RY4
Manufacturer Appleton
Product Series UPR 32
Family Series Appleton Plugs & Receptacles, UPR 32 Series
Description Upr 32A 2P+E 100/130V Rcpt
Connection Type Receptacle
Current Rating 32 A
Voltage 100 V, 130 V
Frequency 50 Hz, 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 10 AWG, 9 AWG, 8 AWG
Material Non-Metallic
Operating Temperature -4-131 °F
Protection Rating IP66
Color Code Yellow
Approvals ATEX
Comments With Mechanical Interlock, Explosionproof Switch, 1 pole and 1 ground wire
Net Weight 0 lbs
Gross Weight 0 lbs