Series Information
| Family Series | Panduit Power Supplies |
|---|---|
| Manufacturer | Panduit |
| Manufacturer Part Number | UPS003LSM |
| Description | The load sense module is an optional accessory for use in dual, redundant power supply configurations to monitor load on primary supply. This product is used as an accessory to the Uninterruptible Power Supply UPS. |
| Type | Load Sense Module |
| For Use With | Uninterruptible Power Supplies |
| Approvals | CSA, cULus, IEC, UL |
| Comments | DIN Rail Mount |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |