UPS850
Functional Devices Power Supplies, PFC Sinewave Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPS850 Functional Devices Power Supplies, PFC Sinewave Series, UPS 850VA

MFG Item Number
UPS850

UPS850 Functional Devices Power Supplies, PFC Sinewave Series, UPS 850VA

MFG Item Number
UPS850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, PFC Sinewave Series
Item #
UPS850
UPS 850VA

PFC Sinewave Series Information


Typical Applications
  • Desktop Computers
  • Home Networking/VoIP
  • Personal Electronics
  • Home Theater Devices

  • Features
  • 850VA / 510W
  • Line Interactive Topology
  • Automatic Voltage Regulation
  • GreenPower UPS
  • ENERGY STAR Qualified
  • Multifunction LCD Panel
  • Mini‑Tower Form Factor
  • RJ11/RJ45 and Coax RG6 Protection
  • 10 Outlets with USB and Serial Ports
  • EMI/RFI Filters
  • PowerPanel Personal Edition
  • 3‑Year Warranty
  • The CyberPower CP850PFCLCD PFC Sinewave UPS System with sine wave output and multifunction LCD safeguards mid‑ to high‑end computer systems, servers and networking hardware that use conventional and Active Power Factor Correction (PFC) power supplies.

    Its Automatic Voltage Regulation (AVR) technology delivers clean and consistent AC power, protecting connected equipment and preventing costly business interruptions. This UPS system is ENERGY STAR qualified with patented GreenPower UPS Bypass circuitry to save on energy costs by reducing energy consumption and heat buildup.

    This UPS system is ENERGY STAR qualified with patented GreenPower UPS Bypass circuitry to save on energy costs by reducing energy consumption and heat buildup.

    Specifications

    Specifications
    Manufacturer Part Number UPS850
    Manufacturer Functional Devices
    Product Series PFC Sinewave
    Family Series Functional Devices Power Supplies, PFC Sinewave Series
    Description UPS 850VA
    Volt Amp Capacity (VA) 850 VA
    Capacity 510 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 10
    Mounting Stand Alone
    Approvals UL
    Net Weight 14.9 lbs
    Gross Weight 14.9 lbs