UPVFD04-D230AC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

UPVFD04-D230AC Minarik Drives Drives, 1Q VFDu Chassis Dblr 4A

MFG Item Number
UPVFD04-D230AC

UPVFD04-D230AC Minarik Drives Drives, 1Q VFDu Chassis Dblr 4A

MFG Item Number
UPVFD04-D230AC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, Series
Item #
UPVFD04-D230AC
1Q VFDu Chassis Dblr 4A

Series Information

Specifications

Specifications
Manufacturer Part Number UPVFD04-D230AC
Manufacturer Minarik Drives
Family Series Minarik Drives Drives
Description 1Q VFDu Chassis Dblr 4A
Phase 1
Amps (Constant Torque Rating) 4 A
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 115-230 VAC
Frequency 120 Hz
Net Weight 1.75 lbs
Gross Weight 1.75 lbs
Alternatives
ACF600-4
ACF600-4
American Control Electronics Drives, ACF Series
ACF700-4
ACF700-4
American Control Electronics Drives