Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | UPW1H560MED |
|---|---|
| Manufacturer | Nichicon |
| Family Series | Nichicon Capacitors |
| Description | CAPACITOR, 56 MFD, 50VDC, RADIAL |
| Diameter | 0.24 " |
| Capacitance | 56 µF |
| Composition | Electrolytic |
| Tolerance % | -20-20 % |
| Material | Aluminum |
| DC Voltage | 50 VDC |
| Voltage DC (peak) | 50 VDC |
| Current Rating | 0.36 A |
| Operating Temperature | -131-221 °F |
| Package Type | Radial Round |
| Lead Type | Radial |
| Lead Spacing | 0.098 " |
| Length | 0.74 " |
| Height | 0.59 " |
| Width | 0.24 " |
| Depth | 0.24 " |
| Net Weight | 0.0016 lbs |
| Gross Weight | 0.0016 lbs |