Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
UR022-003
Eaton's Tripp Lite series Cordsets
3ft USB 2.0 Universal Reversible
MFG Item Number
UR022-003
This item cannot be canceled or returned
Description
3ft USB 2.0 Universal Reversible
Specifications
Specifications
| Manufacturer Part Number |
UR022-003 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
3ft USB 2.0 Universal Reversible Device Cable M/M 3ft. |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
0.91 m |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UR022-003
Eaton's Tripp Lite series Cordsets