Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
UR024-18N-RA Eaton's Tripp Lite series Cordsets, 18 Inch USB 2.0 Universal
MFG Item Number
UR024-18N-RA
UR024-18N-RA Eaton's Tripp Lite series Cordsets, 18 Inch USB 2.0 Universal
MFG Item Number
UR024-18N-RA
This item cannot be canceled or returned
Description
18 Inch USB 2.0 Universal
Specifications
Specifications
| Manufacturer Part Number |
UR024-18N-RA |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
18 Inch USB 2.0 Universal Reversible Cable Right M/F 18in. |
| Connection Configuration |
Male to Female |
| Color |
Black |
| Cable Shielding |
Yes |
| Wire Size Range |
24, 28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
UR024-18N-RA
Eaton's Tripp Lite series Cordsets