Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Tripp Lite series Cordsets
UR030-006
Eaton's Tripp Lite series Cordsets
USB 2.0 6ft., Type A to Mini B, M/M,
MFG Item Number
UR030-006
This item cannot be canceled or returned
Description
USB 2.0 6ft., Type A to Mini B, M/M,
Specifications
Specifications
| Manufacturer Part Number |
UR030-006 |
| Manufacturer |
Eaton's Tripp Lite series |
| Family Series |
Eaton's Tripp Lite series Cordsets |
| Description |
USB 2.0 6ft., Type A to Mini B, M/M, Universal Reversible Hi-Speed Cable |
| Connection Configuration |
Male to Male |
| Color |
Black |
| Length |
1.82 m |
| Cable Shielding |
Yes |
| Wire Size Range |
28 |
| Operating Temperature |
-10-50 °C |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.11 lbs |
UR030-006
Eaton's Tripp Lite series Cordsets