Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
URMPV33MPW100
WEG Electric Circuit Breakers
Under-Voltage Trip, 240VAC 60HZ,
Item Number
URMPV33MPW100
MFG Item Number
URMP V33 MPW100
This item cannot be canceled or returned
Description
Under-Voltage Trip, 240VAC 60HZ,
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
URMP V33 MPW100 |
| Description |
Under-Voltage Trip, 240VAC 60HZ, Right Side Mount |
| Accessory Type |
Undervoltage Release |
| For Use With |
MPW100 |
| Max Voltage |
240 VAC |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
URMPV33MPW100
WEG Electric Circuit Breakers