URS000096
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URS000096

Yaskawa Braking Resistors, URS Series

URS000096

Yaskawa Braking Resistors, URS Series
DRIVE OPTION, RESISTOR
MFG Item Number
URS000096
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000096
DRIVE OPTION, RESISTOR

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000096
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description DRIVE OPTION, RESISTOR
Ohms 1.6 Ohm
Wattage 6,553 W
Nominal Height 5 "
Nominal Width 27 "
Nominal Depth 13 "
Approvals cUL, UL
Comments 240 V
Net Weight 36 lbs
Gross Weight 36 lbs