URS000143
Yaskawa Braking Resistors, URS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URS000143 Yaskawa Braking Resistors, URS Series, DRIVE OPTION, RESISTOR
MFG Item Number
URS000143

URS000143 Yaskawa Braking Resistors, URS Series, DRIVE OPTION, RESISTOR

MFG Item Number
URS000143
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000143
DRIVE OPTION, RESISTOR

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000143
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description DRIVE OPTION, RESISTOR
Ohms 13.6 Ohm
Wattage 3,481 W
Nominal Height 10 "
Nominal Width 29 "
Nominal Depth 10 "
Approvals cUL, UL
Comments 480 V
Net Weight 41 lbs
Gross Weight 41 lbs