URS000144
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URS000144

Yaskawa Braking Resistors, URS Series

URS000144

Yaskawa Braking Resistors, URS Series
DRIVE OPTION, RESISTOR
MFG Item Number
URS000144
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000144
DRIVE OPTION, RESISTOR

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000144
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description DRIVE OPTION, RESISTOR
Ohms 13.6 Ohm
Wattage 5,440 W
Nominal Height 5 "
Nominal Width 27 "
Nominal Depth 10 "
Comments Single Resistor, GCE9 Enclosure
Net Weight 26.66 lbs
Gross Weight 26.155 lbs