URS000151
Yaskawa Braking Resistors, URS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URS000151 Yaskawa Braking Resistors, URS Series, DRIVE OPTION, RESISTOR
MFG Item Number
URS000151

URS000151 Yaskawa Braking Resistors, URS Series, DRIVE OPTION, RESISTOR

MFG Item Number
URS000151
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000151
DRIVE OPTION, RESISTOR

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000151
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description DRIVE OPTION, RESISTOR
Ohms 18 Ohm
Wattage 2,635 W
Nominal Height 5 "
Nominal Width 27 "
Nominal Depth 13 "
Approvals cUL, UL
Comments 480 V
Net Weight 32 lbs
Gross Weight 32 lbs