URS000167
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URS000167 Yaskawa Braking Resistors, URS Series, DRIVE OPTION, RESISTOR

MFG Item Number
URS000167

URS000167 Yaskawa Braking Resistors, URS Series, DRIVE OPTION, RESISTOR

MFG Item Number
URS000167
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000167
DRIVE OPTION, RESISTOR

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000167
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description DRIVE OPTION, RESISTOR
Ohms 3.2 Ohm
Wattage 13,107 W
Nominal Height 32 "
Nominal Width 18 "
Nominal Depth 30 "
Approvals cUL, UL
Comments 480 V
Net Weight 186 lbs
Gross Weight 186 lbs