Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Braking Resistors, URS Series
URS000250
Yaskawa Braking Resistors, URS Series
Braking Resistor, 19 OHM,10pct.ED@40HP,
MFG Item Number
URS000250
This item cannot be canceled or returned
Description
Braking Resistors, URS Series
Braking Resistor, 19 OHM,10pct.ED@40HP,
Specifications
Specifications
| Manufacturer Part Number |
URS000250 |
| Manufacturer |
Yaskawa |
| Product Series |
URS |
| Family Series |
Yaskawa Braking Resistors, URS Series |
| Description |
Braking Resistor, 19 OHM,10pct.ED@40HP, ND,460V,GCE8 |
| Ohms |
19 Ohm |
| Wattage |
2,686 W |
| Nominal Height |
5 " |
| Nominal Width |
20 " |
| Nominal Depth |
13 " |
| Approvals |
cUL, UL |
| Comments |
480 V |
| Net Weight |
25 lbs |
| Gross Weight |
25 lbs |
URS000250
Yaskawa Braking Resistors, URS Series