Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Braking Resistors, URS Series
URS000253
Yaskawa Braking Resistors, URS Series
BR,250 OHM,10pct.ED @ 2HP, HD,460V,GCE1
MFG Item Number
URS000253
This item cannot be canceled or returned
Description
Braking Resistors, URS Series
BR,250 OHM,10pct.ED @ 2HP, HD,460V,GCE1
Specifications
Specifications
| Manufacturer Part Number |
URS000253 |
| Manufacturer |
Yaskawa |
| Product Series |
URS |
| Family Series |
Yaskawa Braking Resistors, URS Series |
| Description |
BR,250 OHM,10pct.ED @ 2HP, HD,460V,GCE1 |
| Ohms |
250 Ohm |
| Wattage |
201 W |
| Nominal Height |
5 " |
| Nominal Width |
13 " |
| Nominal Depth |
5 " |
| Approvals |
cUL, UL |
| Comments |
480 V |
| Net Weight |
15 lbs |
| Gross Weight |
15 lbs |
URS000253
Yaskawa Braking Resistors, URS Series