URS000255
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URS000255 Yaskawa Braking Resistors, URS Series, Braking Resistor
MFG Item Number
URS000255

URS000255 Yaskawa Braking Resistors, URS Series, Braking Resistor

MFG Item Number
URS000255
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000255
Braking Resistor

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000255
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description Braking Resistor
Ohms 100 Ohm
Wattage 504 W
Nominal Height 5 "
Nominal Width 13 "
Nominal Depth 7 "
Approvals cUL, UL
Comments 480 V
Net Weight 8.4 lbs
Gross Weight 8.4 lbs