Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
URS000256 Yaskawa Braking Resistors, URS Series, Breaking Resistor, 67 ohm
MFG Item Number
URS000256
URS000256 Yaskawa Braking Resistors, URS Series, Breaking Resistor, 67 ohm
MFG Item Number
URS000256
This item cannot be canceled or returned
Description
Braking Resistors, URS Series
Breaking Resistor, 67 ohm
Specifications
Specifications
| Manufacturer Part Number |
URS000256 |
| Manufacturer |
Yaskawa |
| Product Series |
URS |
| Family Series |
Yaskawa Braking Resistors, URS Series |
| Description |
Breaking Resistor, 67 ohm |
| Ohms |
67 Ohm |
| Wattage |
755 W |
| Nominal Height |
5 " |
| Nominal Width |
13 " |
| Nominal Depth |
10 " |
| Comments |
Single Resistor, GCE3 Enclosure |
| Net Weight |
8.4 lbs |
| Gross Weight |
12.045 lbs |
URS000256
Yaskawa Braking Resistors, URS Series