URS000257
Yaskawa Braking Resistors, URS Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
URS000257 Yaskawa Braking Resistors, URS Series, Braking Resistor
MFG Item Number
URS000257

URS000257 Yaskawa Braking Resistors, URS Series, Braking Resistor

MFG Item Number
URS000257
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000257
Braking Resistor

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000257
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description Braking Resistor
Ohms 50 Ohm
Wattage 1,007 W
Nominal Height 5 "
Nominal Width 13 "
Nominal Depth 10 "
Approvals cUL, UL
Comments 480 V
Net Weight 11.36 lbs
Gross Weight 11.36 lbs