Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Yaskawa Braking Resistors, URS Series
URS000259
Yaskawa Braking Resistors, URS Series
DB RESISTOR, 25 OHMS, 10pct. DUTY
MFG Item Number
URS000259
This item cannot be canceled or returned
Description
Braking Resistors, URS Series
DB RESISTOR, 25 OHMS, 10pct. DUTY
Specifications
Specifications
| Manufacturer Part Number |
URS000259 |
| Manufacturer |
Yaskawa |
| Product Series |
URS |
| Family Series |
Yaskawa Braking Resistors, URS Series |
| Description |
DB RESISTOR, 25 OHMS, 10pct. DUTY |
| Ohms |
25 Ohm |
| Wattage |
2,014 W |
| Nominal Height |
5 " |
| Nominal Width |
20 " |
| Nominal Depth |
10 " |
| Comments |
Single Resistor, GCE6 Enclosure |
| Net Weight |
19.8 lbs |
| Gross Weight |
19.8 lbs |
URS000259
Yaskawa Braking Resistors, URS Series