URS000262
Yaskawa Braking Resistors, URS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

URS000262

Yaskawa Braking Resistors, URS Series

URS000262

Yaskawa Braking Resistors, URS Series
Resistor
MFG Item Number
URS000262
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, URS Series
Item #
URS000262
Resistor

URS Series Information

Specifications

Specifications
Manufacturer Part Number URS000262
Manufacturer Yaskawa
Product Series URS
Family Series Yaskawa Braking Resistors, URS Series
Description Resistor
Ohms 250 Ohm
Wattage 50 W
Nominal Height 5 "
Nominal Width 13 "
Nominal Depth 5 "
Approvals cUL, UL
Comments 240 V
Net Weight 0 lbs
Gross Weight 0 lbs